Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R36C06GV, Return Line, 5 micron, Outside-In
Mfr # MF0062497
Zoro # G2890092
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 5
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062497
- Zoro # G2890092
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.12 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R36C06GV |
Filter Rating (Microns) | 5 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.38 |
ID Bottom | 1.38 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5676 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0599871 replaces OEM R36C06GV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.378in ID_Bottom: 1.378inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3634)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1024)
- MAIN FILTER Hydraulic Filter, replaces WIX R08D25G, Return Line, 25 micron, Inside-Out (MF0063457)
- MAIN FILTER Hydraulic Filter, replaces FBN FXRB1M10A, Return Line, 10 micron, Outside-In (MF0062368)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE070G10B, Return Line, 10 micron, Outside-In (MF0064109)
- MAIN FILTER Hydraulic Filter, replaces WIX R16C125TB, Return Line, 125 micron, Outside-In (MF0062267)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8376MPG, Return Line, 40 micron, Outside-In (MF0579393)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165G03V, Return Line, 3 micron, Outside-In (MF0064048)
- MAIN FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron, Outside-In (MF0062314)
- Main Filter Hydraulic Filtration