Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R27C25TB, Return Line, 25 micron, Outside-In
Mfr # MF0062392
Zoro # G2857317
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062392
- Zoro # G2857317
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R27C25TB |
Filter Rating (Microns) | 25 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.54 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 25 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3 |
Product Media | Wire Mesh |
Wire Mesh | Return Line |
Description
Main Filter MF0599762 replaces OEM R27C25TB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 8.03in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 41 in. OC (BX38)
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 (D235)
- DAYTON 5L530 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (5L530)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE68)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL H8242X, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces WIX R32C10CB, Return Line, 10 micron, Outside-In (MF0062449)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10BS2, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TX3D10, Return Line, 10 micron, Inside-Out (MF0063398)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A25HB, Return Line, 25 micron, Outside-In (MF0062310)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY165920PV3, Return Line, 20 micron, Outside-In (MF0428988)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306607, Return Line, 10 micron, Outside-In (MF0360156)
- Main Filter Hydraulic Filtration