Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R26D10G, Return Line, 10 micron, Inside-Out
Mfr # MF0063770
Zoro # G3177941
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063770
- Zoro # G3177941
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 32.48 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R26D10G |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 7.95 |
OD Bottom | 7.95 |
ID Top | 6.18 |
ID Bottom | 0.56 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 12.8 |
Product Media | Glass |
Description
Main Filter MF0601129 replaces OEM R26D10G by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 32.48in OD Top: 7.953in OD Bottom: 7.953in ID Top: 6.181in ID_Bottom: 0.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Deposit and Corrosion Inhibitor, 5 gal (7537-05)
- FERNCO COUPL FLEX 3""X3"" HUB (P1059-33)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (3V3.352)
- FESTO Push-In Fitting QS-M5-1/4-I-U-M (QS-M5-1/4-I-U-M)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263051, Return Line, 3 micron, Outside-In (MF0063936)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXX10, Return Line, 10 micron, Inside-Out (MF0063362)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431602, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH9359V, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262957, Return Line, 10 micron, Outside-In (MF0064000)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron, Outside-In (MF0436382)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928028012, Return Line, 200 micron, Outside-In (MF0578504)
- Main Filter Hydraulic Filtration