Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces WIX F98B60N5TB, Suction Strainer, 60 micron, Outside-In
Mfr # MF0487505
Zoro # G2881056
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand WIX
- Replaces OEM Part F98B60N5TB
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0487505
- Zoro # G2881056
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 5.47 |
Thread Size | 1 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | WIX |
Replaces OEM Part | F98B60N5TB |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 2.52 |
OD Bottom | 2.52 |
Threads Type | NPT |
By Pass Valve Setting (PSI) | 3.6 |
Collapse Pressure | 15 |
Micron Rating | 60 |
Max. Pressure (PSI) | 3.6 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.66 |
Product Media | Wire Mesh |
Wire Mesh | Suction Strainer |
Description
Main Filter MF0599346 replaces OEM F98B60N5TB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 5.47in OD Top: 2.52in OD Bottom: 2.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- AIGNEP USA Y-Mender, Composite, 19/32" Hex, 8mm Tube (55320-8-1/4)
- BESTORQ 270K6 Micro V Belt, 27 in Pitch Length, 0.84 in Top Width, 6 Ribs (270K6)
- CONTINENTAL CONTITECH A24 Wrapped V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (A24)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMF, Suction Strainer, 125 micron, Outside-In (MF0062173)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0702SG1M90, Suction Strainer, 125 micron, Outside-In (MF0062161)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ3010MDCN10, Suction Strainer, 250 micron (MF0062112)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2058639, Suction Strainer, 125 micron, Outside-In (MF0062114)
- Main Filter Hydraulic Filtration