Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces WIX F96B74N3TB, Suction Strainer, 74 micron, Outside-In
Mfr # MF0509338
Zoro # G2881771
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand WIX
- Replaces OEM Part F96B74N3TB
- Filter Rating (Microns) 74
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0509338
- Zoro # G2881771
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 4.17 |
Thread Size | 44198 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | WIX |
Replaces OEM Part | F96B74N3TB |
Filter Rating (Microns) | 74 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 1.81 |
OD Bottom | 1.81 |
Threads Type | NPT |
By Pass Valve Setting (PSI) | 3.6 |
Collapse Pressure | 15 |
Micron Rating | 74 |
Max. Pressure (PSI) | 3.6 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.29 |
Product Media | Wire Mesh |
Wire Mesh | Suction Strainer |
Description
Main Filter MF0599321 replaces OEM F96B74N3TB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Height: 4.17in OD Top: 1.811in OD Bottom: 1.811inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D692)
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-011-165)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (FD90-1012-02-04)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-231 AH (VPB-231 AH)
- MAIN FILTER Hydraulic Filter, replaces OMT SP86C200GR250, Suction Strainer, 250 micron, Outside-In (MF0062121)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C60B8T, Suction Strainer, 60 micron, Outside-In (MF0062217)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75221110, Suction Strainer, 125 micron, Outside-In (MF0062081)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B8T125B, Suction Strainer, 125 micron, Outside-In (MF0588547)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces WIX F96B125B3T, Suction Strainer, 125 micron, Outside-In (MF0062075)
- Main Filter Hydraulic Filtration