Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces WIX F13C125B8T, Suction Strainer, 125 micron, Outside-In
Mfr # MF0424116
Zoro # G2937981
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand WIX
- Replaces OEM Part F13C125B8T
- Filter Rating (Microns) 125
- Filter Media Brass Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0424116
- Zoro # G2937981
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 6.37 |
Thread Size | 2 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | WIX |
Replaces OEM Part | F13C125B8T |
Filter Rating (Microns) | 125 |
Filter Media | Brass Mesh |
Flow Direction | Outside-In |
OD Top | 5.12 |
OD Bottom | 5.12 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.2 |
Product Media | Wire Mesh |
Brass Mesh | Suction Strainer |
Description
Main Filter MF0599566 replaces OEM F13C125B8T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 6.37in OD Top: 5.118in OD Bottom: 5.118inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SGV Swivel Exhaust Fitting - 3/4 in / 19 (55169)
- DIXON Quick Clamp, For Use with R73/R74, Regulator, L73/L74/Lubricator, F73/F74 Filter (4314-51)
- DEVILBISS Valve Kit (KK-4275)
- TRITAN Thrust Washer, dia. 2.000in, 0.06in. Thick (TRB3244)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B8T125B, Suction Strainer, 125 micron, Outside-In (MF0588547)
- MAIN FILTER Hydraulic Filter, replaces OMT SP150A200NR250, Suction Strainer, 250 micron, Outside-In (MF0062138)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B7T60, Suction Strainer, 60 micron, Outside-In (MF0062116)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6259, Suction Strainer, 125 micron, Outside-In (MF0423574)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ4030MDCB10, Suction Strainer, 250 micron (MF0062147)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMG, Suction Strainer, 250 micron, Outside-In (MF0062174)
- Main Filter Hydraulic Filtration