Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces WIX F09C250B6T, Suction Strainer, 250 micron, Outside-In
Mfr # MF0062198
Zoro # G2924751
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand WIX
- Filter Rating (Microns) 250
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062198
- Zoro # G2924751
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 7.67 |
Thread Size | 1.25 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | WIX |
Replaces OEM Part | F09C250B6T |
Filter Rating (Microns) | 250 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 3.9 |
OD Bottom | 3.9 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 250 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3684 |
Product Media | Wire Mesh |
Wire Mesh | Suction Strainer |
Description
Main Filter MF0599527 replaces OEM F09C250B6T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 7.67in OD Top: 3.898in OD Bottom: 3.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-14 UNS Thread (4TT19)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-15 (535-5MGT-15)
- CONTINENTAL CONTITECH Gearbelt Pulley, 86.6mm Pitch dia., Steel (W-34S-MPB)
- BESTORQ Husqvarna ST230E 96195001600 (Impeller Drive) Snow Blower / Thrower Replacement Belt, B35LG (B35LG)
- MAIN FILTER Hydraulic Filter, replaces WIX F96B125B3T, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101200, Suction Strainer, 60 micron, Outside-In (MF0062092)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS SE1324, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0702SG1M90, Suction Strainer, 125 micron, Outside-In (MF0062161)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6259, Suction Strainer, 125 micron, Outside-In (MF0423574)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101100, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI FIOA130, Suction Strainer, 125 micron, Outside-In (MF0062197)
- Main Filter Hydraulic Suction Strainer Filters