Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D71B20EV, Pressure Line, 25 micron, Outside-In
Mfr # MF0061265
Zoro # G2929660
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D71B20EV
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061265
- Zoro # G2929660
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.44 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D71B20EV |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0598584 replaces OEM D71B20EV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.44in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (12MM SOFT CTL X 500MM)
- WEG 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (07518OT3E365T-W40)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (0.75PSR02.00)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- MAIN FILTER Hydraulic Filter, replaces WIX D60F10CV, Pressure Line, 10 micron, Outside-In (MF0579378)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925666, Pressure Line, 10 micron, Outside-In (MF0058398)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927588, Pressure Line, 10 micron, Outside-In (MF0059702)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0502A25NP01, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 270Z220A, Pressure Line, 3 micron, Outside-In (MF0576118)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 9110LAH10SLA000P, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- Main Filter Hydraulic Filtration