Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D70A125T, Pressure Line, 125 micron, Outside-In
Mfr # MF0059174
Zoro # G2932689
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D70A125T
- Filter Rating (Microns) 125
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059174
- Zoro # G2932689
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.26 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D70A125T |
Filter Rating (Microns) | 125 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 2.76 |
OD Bottom | 1.81 |
ID Top | 0.49 |
ID Bottom | 1.14 |
Collapse Pressure | 58 |
Micron Rating | 125 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0597035 replaces OEM D70A125T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 3.26in OD Top: 2.756in OD Bottom: 2.756in ID Top: 0.492in ID_Bottom: 1.142inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 102" Outside Length, 2/3" Top Width, 1 Ribs (BX99)
- BESTORQ Cogged Belt, 27 in Outside Length, 3/8 in Top Width, 1 Ribs (AX25)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 3TB10, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F96008K3B, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces WIX 57646, Pressure Line, 25 micron, Outside-In (MF0060421)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0005E20B, Pressure Line, 25 micron, Outside-In (MF0060863)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P174260, Pressure Line, 25 micron, Outside-In (MF0059522)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930118Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces WIX D61B10EB, Pressure Line, 10 micron, Outside-In (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35555, Pressure Line, 10 micron, Outside-In (MF0060374)
- Main Filter Hydraulic Pressure Line Filters