Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D61B10EB, Pressure Line, 10 micron, Outside-In
Mfr # MF0060985
Zoro # G2896088
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060985
- Zoro # G2896088
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.59 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D61B10EB |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0598401 replaces OEM D61B10EB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 5.59in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf5450 (RPF5450)
- LINCOLN LUBRICATION Suction Gun (G150)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 16 In Stroke (PMC-5416)
- MI-T-M Axle, 5/8 In O.D. x 20-5/32 In (20-0518)
- MAIN FILTER Hydraulic Filter, replaces WIX D63B10EB, Pressure Line, 10 micron, Outside-In (MF0061067)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9137, Pressure Line, 60 micron, Outside-In (MF0061255)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 50309D20BN, Pressure Line, 25 micron, Outside-In (MF0059477)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9490MPG, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE40910, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces WIX D03A10CAV, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- Main Filter Hydraulic Pressure Line Filters