Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D54A40CAV, Pressure Line, 40 micron, Outside-In
Mfr # MF0058842
Zoro # G2868867
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D54A40CAV
- Filter Rating (Microns) 40
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058842
- Zoro # G2868867
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 16.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D54A40CAV |
Filter Rating (Microns) | 40 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/40 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 40 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.3 |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0596823 replaces OEM D54A40CAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 40 Seal Type: Viton Height: 16.85in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- CONTINENTAL CONTITECH C103 Wrapped V-Belt, 107" Outside Length, 7/8" Top Width, 1 Ribs (C103)
- SKF SKF 6201ZZ, Single Row Ball Bearings (6201ZZ)
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L1312AV, Pressure Line, 10 micron, Outside-In (MF0058822)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566197, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50630, Pressure Line, 25 micron, Outside-In (MF0060863)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030H20B, Pressure Line, 25 micron, Outside-In (MF0060069)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FKS4H, Pressure Line, 10 micron, Outside-In (MF0059124)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D020BH4HC, Pressure Line, 25 micron, Outside-In (MF0060085)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FDT8H, Pressure Line, 25 micron, Outside-In (MF0058766)
- Main Filter Hydraulic Filtration