Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D49A10GAV, Pressure Line, 10 micron, Outside-In
Mfr # MF0058640
Zoro # G2844927
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058640
- Zoro # G2844927
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.05 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D49A10GAV |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 1.08 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9204 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0596687 replaces OEM D49A10GAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.05in OD Top: 2.087in OD Bottom: 2.087in ID Top: 1.083inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rear Bearing (R120-127)
- BREEZE Hose Clamp, HD, SAE 8, Zinc, PK10 (100 08H)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- ELECTRIC MOTORS AND SPECIALTIES ECM Unit Bearing Motor, 13 WO, 115 Volt, Hussmann Replacement Case Motor (UTBCF1701E56C)
- MAIN FILTER Hydraulic Filter, replaces WIX D48A10GAV, Pressure Line, 10 micron, Outside-In (MF0058606)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron, Outside-In (MF0059465)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9096, Pressure Line, 5 micron, Outside-In (MF0059560)
- MAIN FILTER Hydraulic Filter, replaces PARKER 939111Q, Pressure Line, 25 micron, Outside-In (MF0059624)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P766956, Pressure Line, 25 micron, Outside-In (MF0436005)
- Main Filter Hydraulic Filtration