Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D44C10EV, Pressure Line, 10 micron, Outside-In
Mfr # MF0060403
Zoro # G2924806
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060403
- Zoro # G2924806
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.54 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D44C10EV |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.365 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0598027 replaces OEM D44C10EV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.54in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, Band (6710)
- FAFNIR Wide Inner Ring And Housed Units, #RA103RRB (RA103RRB)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 2034EAH101N1, Pressure Line, 10 micron, Outside-In (MF0061118)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11018V, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WIX D55E40TAV, Pressure Line, 40 micron, Outside-In (MF0435960)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9044, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9493MPG, Pressure Line, 10 micron, Outside-In (MF0060489)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER SBF0110DZ10V, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G03B, Pressure Line, 3 micron, Outside-In (MF0060198)
- Main Filter Hydraulic Filtration