Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D44C10DV, Pressure Line, 10 micron, Outside-In
Mfr # MF0060395
Zoro # G2923360
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060395
- Zoro # G2923360
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.54 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D44C10DV |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.365 |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0598023 replaces OEM D44C10DV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.54in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 754-0370 Replacement Belt, 5LK490 (5LK490)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 7/16-20, Strt (FF1010-0604S)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron, Outside-In (MF0059461)
- MAIN FILTER Hydraulic Filter, replaces FLUID POWER EXPRESS FA070139, Pressure Line, 3 micron, Outside-In (MF0058510)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD725, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006926, Pressure Line, 10 micron, Outside-In (MF0436160)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VS7, Pressure Line, 10 micron (ZX-9VS7)
- Main Filter Hydraulic Pressure Line Filters