Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D41B80BV, Pressure Line, 80 micron, Outside-In
Mfr # MF0576319
Zoro # G2897171
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 80
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576319
- Zoro # G2897171
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.04 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D41B80BV |
Filter Rating (Microns) | 80 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.03 |
OD Bottom | 3.03 |
ID Top | 1.9 |
Collapse Pressure | 435 |
Micron Rating | 80 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0597930 replaces OEM D41B80BV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 80 Seal Type: Viton Height: 7.04in OD Top: 3.032in OD Bottom: 3.032in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB1700 Metric V-Belt, 1700mm Outside Length, 17mm Top Width, 1 Ribs (XPB1700)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060358)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH301FV1, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932285Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2066747, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS DM101FT1, Pressure Line, 3 micron, Outside-In (MF0059212)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6011B2V05, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253043, Pressure Line, 10 micron, Outside-In (MF0060427)
- Main Filter Hydraulic Pressure Line Filters