Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D40B10GV, Pressure Line, 10 micron, Outside-In
Mfr # MF0060279
Zoro # G2904698
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060279
- Zoro # G2904698
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.66 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D40B10GV |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.38 |
OD Bottom | 1.38 |
ID Top | 0.49 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.176 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0597898 replaces OEM D40B10GV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.66in OD Top: 1.378in OD Bottom: 1.378in ID Top: 0.492inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- DIXON Quick Clamp Service Kit, For Use with R73/R74, Regulator, L73/L74/Lubricator, F73/F74 Filter (4384-770)
- STRYBUC LC Wax Aerosol Lubricant 11oz (59-50)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268256, Pressure Line, 5 micron, Outside-In (MF0060487)
- MAIN FILTER Hydraulic Filter, replaces MOOG 7160714, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS7, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566200, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0005B60B, Pressure Line, 60 micron, Outside-In (MF0060852)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300403, Pressure Line, 10 micron, Outside-In (MF0060059)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPKL925MB, Pressure Line, 25 micron (ZX-HPKL925MB)
- Main Filter Hydraulic Filtration