Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D08B10GAV, Pressure Line, 10 micron, Outside-In
Mfr # MF0059828
Zoro # G2904652
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059828
- Zoro # G2904652
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.31 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D08B10GAV |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.64 |
OD Bottom | 2.64 |
ID Top | 1.42 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6688 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0597439 replaces OEM D08B10GAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.31in OD Top: 2.638in OD Bottom: 2.638in ID Top: 1.406inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cup, 3.25-in. Outside Dia., 0.65-in. Width (LM104911)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1-1/8)
- GATES 889 mm Outside Length, 6 mm Top Width, 1 Ribs (2L350)
- PLEWS Fittings 1/8 in. Stgt Grease (11-150)
- MAIN FILTER Hydraulic Filter, replaces WIX D09B10GAV, Pressure Line, 10 micron, Outside-In (MF0059844)
- MAIN FILTER Hydraulic Filter, replaces PARKER 939111Q, Pressure Line, 25 micron, Outside-In (MF0059624)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD95G10V, Pressure Line, 10 micron, Outside-In (MF0490066)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS15, Pressure Line, 25 micron, Outside-In (MF0059477)
- MAIN FILTER Hydraulic Filter, replaces WIX 557887, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces VAC CON 6240261, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C10, Pressure Line, 10 micron, Outside-In (MF0059473)
- Main Filter Hydraulic Pressure Line Filters