Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces WIX A14A03GBM, Spin-On, 3 micron, Outside-In
Mfr # MF0058095
Zoro # G2891842
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Replaces OEM Part A14A03GBM
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058095
- Zoro # G2891842
- Country of Origin Italy
- Category Hydraulic Spin-On Filters
Dimensions
Height | 8.28 |
Thread Size | 44259 |
Description
Main Filter MF0596394 replaces OEM A14A03GBM by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 8.279in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, LH, 304SS (062710000100)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- D&D Belt, VS, 1.187 x 43.2in OC (1922V426)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SA400K000030)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In (MF0058023)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763558, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 4044471, Spin-On, 20 micron, Outside-In (MF0575526)
- MITSUBISHI 342449 Replacement/Interchange Spin-On Filter (MF0058057)
- Main Filter Hydraulic Spin-On Filters