Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces WIX A07A10GW, Spin-On, 10 micron, Outside-In
Mfr # MF0411112
Zoro # G2895266
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Replaces OEM Brand WIX
- Replaces OEM Part A07A10GW
- Filter Rating (Microns) 10
- Filter Media Glass/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0411112
- Zoro # G2895266
- Country of Origin Italy
- Category Hydraulic Spin-On Filters
Dimensions
Height | 8.34 |
Thread Size | 1.5 |
Details
Filter Style | Spin-On |
Replaces OEM Brand | WIX |
Replaces OEM Part | A07A10GW |
Filter Rating (Microns) | 10 |
Filter Media | Glass/Water Removal |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Threads Type | 16 UNF |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9 |
Product Media | Glass/Water Removal |
Glass/Water Removal | Spin-On |
Description
Main Filter MF0596349 replaces OEM A07A10GW by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 10 Seal Type: Buna Height: 8.335in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ7)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 4044471, Spin-On, 20 micron, Outside-In (MF0575526)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539047001, Spin-On, 10 micron, Outside-In (MF0581660)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 403M, Spin-On, 3 micron, Outside-In (MF0058017)
- Main Filter Hydraulic Filtration