Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX 57809, 5 micron, Outside-In
Mfr # MF0619800
Zoro # G3174548
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
- Beta Ration 2 1000/7.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0619800
- Zoro # G3174548
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.49 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | 57809 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 4.78 |
OD Bottom | 4.78 |
ID Top | 2.09 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.112 |
Product Media | Glass |
Description
Main Filter MF0616430 replaces OEM 57809 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 10.49in OD Top: 4.78in OD Bottom: 4.78in ID Top: 2.09inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 1" Top Width, 10 Ribs (300J10)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,740 Nameplate RPM (5K966)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- DAYTON 3/B158 Banded V-Belt, 161-3/4" Outside Length, 2" Top Width, 3 Ribs (13V515)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P164699, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04961, 25 micron, Outside-In (MF0066185)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431355, 55 micron, Outside-In, Wire Mesh (MF0434507)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST7752, 50 micron, Outside-In, Wire Mesh (MF0066297)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- Main Filter Hydraulic Filters