Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX 57142, 5 micron, Outside-In
Mfr # MF0615014
Zoro # G3174356
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part 57142
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0615014
- Zoro # G3174356
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.49 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | 57142 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.52 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.6835 |
Product Media | Glass |
Description
Main Filter MF0616316 replaces OEM 57142 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.49in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Replacement Pulley for Hustler 603988 V-Groove Drive Pulley - 4.75'' Dia. - Splined Bore - Steel (248005S)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (36VF80)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- SPEEDAIRE Bushing (TT630040G)
- MAIN FILTER Hydraulic Filter, replaces SCHUPP HY93672, 257 micron, Outside-In, Wire Mesh (MF0066303)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603243, 25 micron, Outside-In (MF0592944)
- MAIN FILTER Hydraulic Filter, replaces FLEETRITE HFR86212, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out, Glass (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP593, 25 micron, Outside-In (MF0066257)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- Main Filter Hydraulic Filtration