Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX 557700, Return Line, 25 micron, Inside-Out
Mfr # MF0063425
Zoro # G2732078
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063425
- Zoro # G2732078
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | 557700 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 0.33 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0089759 replaces OEM 557700 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 11.81in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- MACNAUGHT Grease Transfer / Bulk Filler Pump (J3-01)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003P10NB, Return Line, 10 micron, Outside-In (MF0062426)
- MAIN FILTER Hydraulic Filter, replaces OMT CR224C25R, Return Line, 25 micron, Outside-In (MF0062427)
- MAIN FILTER Hydraulic Filter, replaces WIX R54C10GV, Return Line, 10 micron, Inside-Out (MF0357609)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263005, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938272Q, Return Line, 25 micron, Outside-In (MF0064002)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG448, Return Line, 10 micron, Outside-In (MF0432953)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 40408, Return Line, 25 micron, Outside-In (MF0063880)
- Main Filter Hydraulic Return Line Filters