Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX 51683, Pressure Line, 10 micron, Outside-In
Mfr # MF0058760
Zoro # G2795026
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058760
- Zoro # G2795026
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.22 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | 51683 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5943 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0077145 replaces OEM 51683 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.22in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Tank Valve 1/4 Inch NPT Male (VT4)
- BOSTON GEAR HelicalGear, 24DP, 14.5PA, 36Teeth, LH (H2436L)
- PREVOST 3/8" MNPT Steel Tapered Male Threaded Plug (URP 116252)
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In (FNYBU08)
- MAIN FILTER Hydraulic Filter, replaces WIX 51694, Pressure Line, 10 micron, Outside-In (MF0058712)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081708, Pressure Line, 25 micron, Outside-In (MF0576064)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ3, Pressure Line, 3 micron, Outside-In (MF0059465)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS3, Pressure Line, 5 micron, Outside-In (MF0059469)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169798, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C05, Pressure Line, 5 micron, Outside-In (MF0059514)
- Main Filter Hydraulic Pressure Line Filters