Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIRTGEN 74332, Pressure Line, 10 micron, Outside-In
Mfr # MF0060059
Zoro # G2894240
original price:
$28.99
5% off
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIRTGEN
- Replaces OEM Part 74332
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060059
- Zoro # G2894240
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.02 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIRTGEN |
Replaces OEM Part | 74332 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | WIRTGEN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.572 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0592507 replaces OEM 74332 by WIRTGEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.02in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (VCJ 1 1/2)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4058)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/2 In, SAE 16, PK10 (6816)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260897, Pressure Line, 5 micron, Outside-In (MF0060332)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930110, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566661, Pressure Line, 25 micron, Outside-In (MF0060061)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1003970, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370Z222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253043, Pressure Line, 10 micron, Outside-In (MF0060427)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930190Q, Pressure Line, 10 micron, Outside-In (MF0058482)
- Main Filter Hydraulic Pressure Line Filters