Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WACKER NEUSON 159555, 25 micron, Outside-In
Mfr # MF0507157
Zoro # G3083487
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WACKER NEUSON
- Replaces OEM Part 159555
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0507157
- Zoro # G3083487
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.08 |
Details
Replaces OEM Brand | WACKER NEUSON |
Replaces OEM Part | 159555 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 3.31 |
OD Bottom | 3.31 |
ID Top | 1.54 |
ID Bottom | 1.54 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WACKER NEUSON |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.737 |
Product Media | Cellulose |
Description
Main Filter MF0846619 replaces OEM 0159555 by WACKER NEUSON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 4.09in OD Top: 3.307in OD Bottom: 3.307in ID Top: 1.543in ID_Bottom: 1.543inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- PIX PIX 280XL037, Standard Timing Belt, XL, 3/8 X 28, T140, Trapezoidal (280XL037)
- GATES PowerGrip Timing Belts, 540H200 (540H200)
- SKF SKF SNW26 X4-1/2, Standard Accessories, SKF SNW26 X412 (SNW26 X4-1/2)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 6RZ25, 25 micron, Outside-In (MF0578576)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP334, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- Main Filter Hydraulic Filtration