Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WACKER NEUSON 1000000567, 25 micron, Inside-Out
Mfr # MF0066022
Zoro # G3111469
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WACKER NEUSON
- Replaces OEM Part 1000000567
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066022
- Zoro # G3111469
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.11 |
Details
Replaces OEM Brand | WACKER NEUSON |
Replaces OEM Part | 1000000567 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.52 |
OD Bottom | 3.52 |
ID Top | 1.6 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WACKER NEUSON |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0825584 replaces OEM 1000000567 by WACKER NEUSON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 13.11in OD Top: 3.52in OD Bottom: 3.52in ID Top: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- REELCRAFT Latch Plate Spring (S400018)
- MAX PRO Electronics Lubricant, 11 Oz. (LL-004-125)
- MILTON Swivel Hose Connector, 3/8" NPT (S-657-1)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY9002, 10 micron, Outside-In, Glass (MF0358532)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER N10, 10 micron, Outside-In (MF0614302)
- Main Filter Hydraulic Filtration