Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass
Mfr # MF0592861
Zoro # G2977470
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand VOLVO
- Replaces OEM Part 14532085
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592861
- Zoro # G2977470
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 17.72 |
Details
Replaces OEM Brand | VOLVO |
Replaces OEM Part | 14532085 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
OD Top | 5.91 |
OD Bottom | 5.91 |
ID Top | 4.33 |
ID Bottom | 4.33 |
Micron Rating | 10 |
OEM Replacement Brand | VOLVO |
Item | Hydraulic Filter |
Weight | 2.666 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0616552 replaces OEM 14532085 by VOLVO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 17.717in OD Top: 5.906in OD Bottom: 5.906in ID Top: 4.331in ID_Bottom: 4.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 18" Outside Length, 1/2" Top Width, 1 Ribs (A16/4L180)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (1 SOFT CTL 24)
- HHIP SEET-42-AFER Coated Carbide Insert (6016-0123)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9161, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901493, 25 micron, Outside-In (MF0066253)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBS3, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- AFTERMARKET Filter, Hydraulic (A-20639600-AI)
- Main Filter Hydraulic Filtration