Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces VICKERS V6021B1C03, Pressure Line, 3 micron, Outside-In
Mfr # MF0058704
Zoro # G8742644
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058704
- Zoro # G8742644
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.56 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | VICKERS |
Replaces OEM Part | V6021B1C03 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 3 |
OEM Replacement Brand | VICKERS |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9041 |
Product Media | Glass |
Description
Main Filter MF0402512 replaces OEM V6021B1C03 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 4.56in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- PACKARD TITAN PRO Run Capacitor 15 MFD 440/370 Volt Oval (TOCF15)
- COXREELS Cable Reel, Spring, 11-1/2 in H, 3-7/8 in W (SDL-50)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021V2V03, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron, Outside-In (MF0058390)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300374, Pressure Line, 40 micron, Outside-In (MF0436244)
- MAIN FILTER Hydraulic Filter, replaces WIX 57888, Pressure Line, 10 micron, Outside-In (MF0059662)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD725, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566195, Pressure Line, 3 micron, Outside-In (MF0058388)
- Main Filter Hydraulic Filtration