Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces VICKERS V4051B3C05, Pressure Line, 5 micron, Outside-In
Mfr # MF0059469
Zoro # G8868160
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059469
- Zoro # G8868160
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | VICKERS |
Replaces OEM Part | V4051B3C05 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | VICKERS |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9307 |
Product Media | Glass |
Description
Main Filter MF0402292 replaces OEM V4051B3C05 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936703Q, Return Line, 6 micron (ZX-936703Q)
- CLIMAX METAL PRODUCTS 3/8"-24 ID Split Threaded Collar, Stl, Bo (ISTC-037-24)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95100178)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH302FV1, Pressure Line, 25 micron, Outside-In (MF0058522)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP32NL1210MB, Pressure Line, 10 micron, Outside-In (MF0059960)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 86513279, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG050JH, Pressure Line, 25 micron, Outside-In (MF0060987)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron, Outside-In (MF0059465)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L43MV, Pressure Line, 3 micron, Outside-In (MF0058704)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D920T75A, Pressure Line, 75 micron, Outside-In (MF0576117)
- Main Filter Hydraulic Pressure Line Filters