Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces VICKERS 941052, 150 micron, Outside-In
Mfr # MF0575619
Zoro # G9126208
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 150
- Flow Direction Outside-In
- Seal Type Viton
- Height 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575619
- Zoro # G9126208
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.7 |
Details
Replaces OEM Brand | VICKERS |
Replaces OEM Part | 941052 |
Filter Rating (Microns) | 150 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.44 |
OD Bottom | 2.44 |
ID Top | 1.54 |
ID Bottom | 1.54 |
Collapse Pressure | 145 |
Micron Rating | 150 |
OEM Replacement Brand | VICKERS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.45 |
Product Media | Wire Mesh |
Description
Main Filter MF0096411 replaces OEM 941052 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Seal Type: Buna Height: 3.7in OD Top: 2.44in OD Bottom: 2.44in ID Top: 1.54in ID_Bottom: 1.54inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-63-80-PPV-A (DNC-63-80-PPV-A)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- TRITAN Insert Ball Brng, UC, 1-3/8 dia, 5777.59 lb (UC207-35MM)
- MIDWEST FASTENER 3/4" x 1-3/8" x 1/16" Bronze Machine Bushings 6PK (76334)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11043V, 25 micron, Outside-In (MF0578581)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94481, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8523, 25 micron, Inside-Out (MF0065966)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- Main Filter Hydraulic Filtration