Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces VICKERS 378991, 150 micron, Outside-In
Mfr # MF0066286
Zoro # G8532967
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 150
- Flow Direction Outside-In
- Seal Type Buna
- Height 8.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066286
- Zoro # G8532967
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.62 |
Details
Replaces OEM Brand | VICKERS |
Replaces OEM Part | 378991 |
Filter Rating (Microns) | 150 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.49 |
OD Bottom | 5.49 |
ID Top | 4.04 |
ID Bottom | 4.04 |
Collapse Pressure | 145 |
Micron Rating | 150 |
OEM Replacement Brand | VICKERS |
Item | Hydraulic Filter |
Weight | 2.516 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0207787 replaces OEM 378991 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Seal Type: Buna Height: 8.62in OD Top: 5.49in OD Bottom: 5.49in ID Top: 4.04in ID_Bottom: 4.04inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D03B10GAV, Pressure Line, 10 micron, Outside-In (MF0059702)
- NSK NSK 6207R, 6200 Series Single Row Deep Groove Ball Bearing (6207R)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB125-0500)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11043V, 25 micron, Outside-In (MF0578581)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- MAIN FILTER Hydraulic Filter, replaces WIX W49B934, 150 micron, Outside-In (MF0617538)
- BETA 1 FILTERS Hydraulic replacement filter for R928006035 / REXROTH (B1HF0073221)
- Main Filter Hydraulic Filtration