Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces UNIVERSAL/PMI 811009, Suction, 125 micron, Inside-Out
Mfr # MF0065749
Zoro # G3100110
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand UNIVERSAL/PMI
- Replaces OEM Part 811009
- Filter Rating (Microns) 125
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065749
- Zoro # G3100110
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 14.76 |
Details
Filter Style | Suction |
Replaces OEM Brand | UNIVERSAL/PMI |
Replaces OEM Part | 811009 |
Filter Rating (Microns) | 125 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 4/125 |
OD Top | 4.53 |
OD Bottom | 4.53 |
ID Top | 3.62 |
ID Bottom | 3.62 |
Collapse Pressure | 44 |
Micron Rating | 125 |
OEM Replacement Brand | UNIVERSAL/PMI |
Filter Type | Suction |
Item | Hydraulic Filter |
Weight | 1.2 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0872947 replaces OEM 811009 by UNIVERSAL/PMI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 14.76in OD Top: 4.528in OD Bottom: 4.528in ID Top: 3.622in ID_Bottom: 3.622inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- ZORO SELECT Worm Gear Hose Clamp, SAE 232, PK100 (4823270)
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E591)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- Main Filter Hydraulic Filtration