Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces UFI ESA41B16WMG, Suction Strainer, 250 micron, Outside-In
Mfr # MF0062234
Zoro # G8914467
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand UFI
- Replaces OEM Part ESA41B16WMG
- Filter Rating (Microns) 250
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062234
- Zoro # G8914467
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 7.95 |
Thread Size | 2 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | UFI |
Replaces OEM Part | ESA41B16WMG |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
OD Top | 5.12 |
OD Bottom | 5.12 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 250 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.7798 |
Product Media | Wire Mesh |
OEM Replacement Brand | UFI |
Filter Type | Suction Strainer |
Description
Main Filter MF0424100 replaces OEM ESA41B16WMG by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 7.95in OD Top: 5.118in OD Bottom: 5.118inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug B-1/8 (B-1/8)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL32)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- DODGE 111 Type E-Xtra Pillow Block Roller Bearing Unit, 1-1/2 in Bore (023004)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121B5T250, Suction Strainer, 250 micron, Outside-In (MF0062088)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75351310, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0704SG1M90, Suction Strainer, 125 micron, Outside-In (MF0062176)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T149B, Suction Strainer, 149 micron, Outside-In (MF0509341)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- Main Filter Hydraulic Filtration