Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces UFI ERF34NFC, Return Line, 10 micron, Inside-Out
Mfr # MF0063615
Zoro # G8985325
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand UFI
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0063615
- Zoro # G8985325
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 18.89 |
Details
Filter Style | Return Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | ERF34NFC |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | UFI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.8 |
Product Media | Glass |
Description
Main Filter MF0428022 replaces OEM ERF34NFC by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 18.89in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial Bearing, Double Row, 15mm Bore (2202-2RS-TVH)
- SMC Blanking Plate, For SY5000 Manifold (SY5000-26-20A)
- BANDO TimingBelt, Synchro-Link, T5-1100-25 (25T5-1100UG)
- D&D 84" Outside Length, 2/3" Top Width, 1 Ribs (B81/5L840)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 03DL1253VG16EP, Return Line, 3 micron, Outside-In (MF0065281)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R722G01, Return Line, 1 micron, Inside-Out (MF0509401)
- MAIN FILTER Hydraulic Filter, replaces PECO PP61420, Return Line, 25 micron, Outside-In (MF0062712)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI C25002, Return Line, 10 micron, Outside-In (MF0577100)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D10GV, Return Line, 10 micron (ZX-R49D10GV)
- Main Filter Hydraulic Filtration