Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces UFI ERB23NFC, Return Line, 10 micron, Outside-In
Mfr # MF0579391
Zoro # G9160569
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand UFI
- Replaces OEM Part ERB23NFC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0579391
- Zoro # G9160569
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.01 |
Details
Filter Style | Return Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | ERB23NFC |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.42 |
OD Bottom | 2.42 |
ID Top | 1.12 |
By Pass Valve Setting (PSI) | 36.3 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 36.3 |
OEM Replacement Brand | UFI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.661 |
Product Media | Glass |
Description
Main Filter MF0427190 replaces OEM ERB23NFC by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 11.88in OD Top: 2.508in OD Bottom: 2.508in ID Top: 1.122inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- MCGILL CF Series, Cam Follower, #CF5/8S (CF5/8S)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SCB5010-0A125)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE50D10B, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112F10R, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100MS1, Return Line, 60 micron, Outside-In (MF0062394)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262993, Return Line, 10 micron, Outside-In (MF0064287)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23234MPG, Return Line, 5 micron, Inside-Out (MF0063613)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03915, Return Line, 20 micron, Outside-In (MF0064095)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10780, Return Line, 3 micron, Outside-In (MF0063072)
- Main Filter Hydraulic Return Line Filters