Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces UFI ERA33NCD, Return Line, 25 micron, Outside-In
Mfr # MF0062306
Zoro # G8952644
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand UFI
- Replaces OEM Part ERA33NCD
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062306
- Zoro # G8952644
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.45 |
Details
Filter Style | Return Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | ERA33NCD |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.6 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 25 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | UFI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.704 |
Product Media | Cellulose |
Description
Main Filter MF0424509 replaces OEM ERA33NCD by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 8.32in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WAGNER SPRAY TECH Inlet Suction Filter, 100 Mesh (0516697A)
- U.S. MOTORS Motor (1860H)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR1300S50V5, Return Line, 50 micron, Outside-In (MF0577439)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T25B, Return Line, 25 micron, Outside-In (MF0062392)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938188Q, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262933, Return Line, 10 micron, Outside-In (MF0064416)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A25N, Return Line, 25 micron, Outside-In (MF0577101)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA52NCD, Return Line, 25 micron, Outside-In (MF0062382)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262970, Return Line, 20 micron (ZX-1262970)
- Main Filter Hydraulic Filtration