Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces UFI EPB33NCC, Pressure Line, 10 micron, Outside-In
Mfr # MF0058790
Zoro # G8704494
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand UFI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058790
- Zoro # G8704494
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 12.95 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | EPB33NCC |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | UFI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.8862 |
Product Media | Cellulose |
Description
Main Filter MF0415914 replaces OEM EPB33NCC by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 12.95in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB056-0300)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Hand Lever Actuated Valve Spring Centered Closed Center G1/8" Ports (01VL07CC02)
- MAIN FILTER Hydraulic Filter, replaces METHOD MACHINE MMT14118, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164598, Pressure Line, 5 micron, Outside-In (MF0058856)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0040DN006BH4HC, Pressure Line, 5 micron, Outside-In (MF0435849)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D005BH4HC, Pressure Line, 5 micron, Outside-In (MF0060285)
- MAIN FILTER Hydraulic Filter, replaces PARKER R961H1315H, Pressure Line, 25 micron, Outside-In (MF0058816)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938233Q, Pressure Line, 25 micron, Outside-In (MF0060564)
- Main Filter Hydraulic Pressure Line Filters