Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces UFI EPB21NFB, Pressure Line, 5 micron, Outside-In
Mfr # MF0058478
Zoro # G8776670
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand UFI
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058478
- Zoro # G8776670
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.56 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | EPB21NFB |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 0.97 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | UFI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.538 |
Product Media | Glass |
Description
Main Filter MF0414895 replaces OEM EPB21NFB by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 4.56in OD Top: 2.087in OD Bottom: 2.087in ID Top: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 00 (41050/00)
- VALVOLINE 35 lb Pail Red (VV70122)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- TITAN REBUILD RATCHET KIT 1/2" (TL11310)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170607, Pressure Line, 5 micron, Outside-In (MF0060200)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP801L1010M, Pressure Line, 10 micron, Outside-In (MF0061033)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005BH3HC, Pressure Line, 5 micron, Outside-In (MF0060065)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52528, Pressure Line, 25 micron, Outside-In (MF0579381)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253038, Pressure Line, 3 micron, Outside-In (MF0060423)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268256, Pressure Line, 5 micron, Outside-In (MF0060487)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- Main Filter Hydraulic Filtration