Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces UCC HYDRAULICS UCSE1320, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062081
Zoro # G2799506
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand UCC HYDRAULICS
- Replaces OEM Part UCSE1320
- Filter Rating (Microns) 125
- Filter Media Brass Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062081
- Zoro # G2799506
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 4.29 |
Thread Size | 44259 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | UCC HYDRAULICS |
Replaces OEM Part | UCSE1320 |
Filter Rating (Microns) | 125 |
Filter Media | Brass Mesh |
Flow Direction | Outside-In |
OD Top | 2.52 |
OD Bottom | 2.52 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
OEM Replacement Brand | UCC HYDRAULICS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.77 |
Product Media | Wire Mesh |
Brass Mesh | Suction Strainer |
Description
Main Filter MF0400107 replaces OEM UCSE1320 by UCC HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 4.29in OD Top: 2.52in OD Bottom: 2.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel, Dual Axle Arm (L8741FZ)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.25 inch OD (AK64H)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B7T60, Suction Strainer, 60 micron, Outside-In (MF0062116)
- MAIN FILTER Hydraulic Filter, replaces OMT SF86B112GO, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0100S125W, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMG, Suction Strainer, 250 micron, Outside-In (MF0062174)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121B5T250, Suction Strainer, 250 micron, Outside-In (MF0062088)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ1010MNB, Suction Strainer, 125 micron, Outside-In (MF0062075)
- Main Filter Hydraulic Suction Strainer Filters