Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces UCC HYDRAULICS UCR63213, Pressure Line, 10 micron, Outside-In
Mfr # MF0059280
Zoro # G2882821
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand UCC HYDRAULICS
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059280
- Zoro # G2882821
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.43 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | UCC HYDRAULICS |
Replaces OEM Part | UCR63213 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.74 |
OD Bottom | 3.74 |
ID Top | 1.87 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | UCC HYDRAULICS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1572 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0417223 replaces OEM UCR63213 by UCC HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.43in OD Top: 3.74in OD Bottom: 3.74in ID Top: 1.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 125 in. OC (A123)
- BANDO T5-330 Poly Timing Belt, 4T5-330Ug (4T5-330UG)
- DART CONTROLS DC Speed Control, 90/180VDC, 15A, NEMA 4/12 (533BC)
- OETIKER Ratchet Pincer with Handles, Forged Steel (14100280-GRA)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95540V, Pressure Line, 10 micron, Outside-In (MF0059108)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2150D25BN, Pressure Line, 25 micron, Outside-In (MF0060987)
- MAIN FILTER Hydraulic Filter, replaces WIX D48A10GAV, Pressure Line, 10 micron, Outside-In (MF0058606)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 138402, Pressure Line, 5 micron, Outside-In (MF0058436)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173781, Pressure Line, 60 micron, Outside-In (MF0059495)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925666, Pressure Line, 10 micron, Outside-In (MF0058398)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005ON, Pressure Line, 5 micron, Outside-In (MF0060057)
- Main Filter Hydraulic Pressure Line Filters