Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces TRIDIM TD0620780, 10 micron, Outside-In
Mfr # MF0620780
Zoro # G300671846
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand TRIDIM
- Replaces OEM Part TD0620780
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0620780
- Zoro # G300671846
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 24.65 |
Details
Replaces OEM Brand | TRIDIM |
Replaces OEM Part | TD0620780 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 7.03 |
OD Bottom | 6.14 |
ID Top | 2.01 |
Collapse Pressure | 149 |
Micron Rating | 10 |
OEM Replacement Brand | TRIDIM |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 8.799 |
Product Media | Glass |
Description
Main Filter MF0896983 replaces OEM TD0620780 by TRIDIM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 24.65in OD Top: 7.03in OD Bottom: 6.14in ID Top: 2.01inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Chrome Adaptor/U-joint Set, 7 pcs. (17408)
- FOSTER Straight-Thru Brass Socket, 1" FPT (100FS)
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3GWG3)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 225 psi, O-Ring: Silicone (ST25-1A225)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9170, 25 micron, Outside-In (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320834, 25 micron, Outside-In, Glass (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- Main Filter Hydraulic Filtration