Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces TIGER BUSH HOG 6T0650, Pressure Line, 25 micron, Outside-In
Mfr # MF0059457
Zoro # G3089778
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand TIGER BUSH HOG
- Replaces OEM Part 6T0650
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059457
- Zoro # G3089778
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | TIGER BUSH HOG |
Replaces OEM Part | 6T0650 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | TIGER BUSH HOG |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.826 |
Product Media | Cellulose |
Description
Main Filter MF0812282 replaces OEM 6T0650 by TIGER BUSH HOG and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC (40CF16)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG347, Pressure Line, 10 micron (ZX-W01AG347)
- SMC Solenoid Air Control Valve, 24VDC (VFS3100-5FZ)
- DAYTON AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (3GWX8)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081708, Pressure Line, 25 micron, Outside-In (MF0576064)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C10, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 334841, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH75206, Pressure Line, 10 micron, Outside-In (MF0060350)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D005BN, Pressure Line, 5 micron, Outside-In (MF0060401)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9901FDT26H, Pressure Line, 25 micron, Outside-In (MF0059440)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MP8305, Pressure Line, 10 micron, Outside-In (MF0059518)
- Main Filter Hydraulic Pressure Line Filters