Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces TAKEUCHI 1551102600, 25 micron, Outside-In
Mfr # MF0592999
Zoro # G3076362
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand TAKEUCHI
- Replaces OEM Part 1551102600
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592999
- Zoro # G3076362
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.65 |
Details
Replaces OEM Brand | TAKEUCHI |
Replaces OEM Part | 1551102600 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 4.41 |
OD Bottom | 4.41 |
ID Top | 2.76 |
ID Bottom | 2.76 |
Collapse Pressure | 100 |
Micron Rating | 25 |
OEM Replacement Brand | TAKEUCHI |
Item | Hydraulic Filter |
Weight | 2.114 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0808777 replaces OEM 1551102600 by TAKEUCHI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 11.654in OD Top: 4.409in OD Bottom: 4.409in ID Top: 2.756in ID_Bottom: 2.756inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Fasco D748, 5-5/8" Motor - 208-230 Volts 1075 RPM (D748)
- ADAPTALL Hose Adapter, 1", BSPP (9033-16)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210 C3)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (HCFU204-12)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9161, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50004, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG239, 10 micron, Outside-In (MF0066004)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- NORMAN 535FB3AN Replacement/Interchange Hydraulic Filter (MF0058388)
- Main Filter Hydraulic Filters