Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces TAISEI KOGYO PUH08A20U, 25 micron, Outside-In, Cellulose
Mfr # MF0066165
Zoro # G2879866
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand TAISEI KOGYO
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066165
- Zoro # G2879866
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.06 |
Details
Replaces OEM Brand | TAISEI KOGYO |
Replaces OEM Part | PUH08A20U |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 2.44 |
OD Bottom | 2.44 |
ID Top | 1.27 |
Collapse Pressure | 101 |
Micron Rating | 25 |
OEM Replacement Brand | TAISEI KOGYO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0433424 replaces OEM PUH08A20U by TAISEI KOGYO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 6.06in OD Top: 2.44in OD Bottom: 2.44in ID Top: 1.27inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- MAXIM Seal Kit, For 2.5 In Bore Welded Cylinder (204607)
- HANKISON Refrigerated Dryer Maint Kit, 3JR53-3JR55 (HITFMK1)
- NATIONAL Small Bore Inch Seal, 450307 (450307)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9158, 25 micron, Inside-Out (MF0066018)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA 6978162120, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- Main Filter Hydraulic Filters