Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF SL045B25B, Pressure Line, 25 micron, Outside-In
Mfr # MF0060971
Zoro # G8867996
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Height 5.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060971
- Zoro # G8867996
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.59 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SL045B25B |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | STAUFF |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0398208 replaces OEM SL045B25B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Height: 5.59in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Center Rod (711901)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-06-04)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95520, Pressure Line, 3 micron, Outside-In (MF0059104)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01NL10025VGHREP, Pressure Line, 25 micron, Outside-In (MF0436008)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164583, Pressure Line, 3 micron, Outside-In (MF0059364)
- MAIN FILTER Hydraulic Filter, replaces PM GRU 149046, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268256, Pressure Line, 5 micron, Outside-In (MF0060487)
- Main Filter Hydraulic Pressure Line Filters