Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF SL035D10B, Pressure Line, 10 micron, Outside-In
Mfr # MF0061118
Zoro # G8940656
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0061118
- Zoro # G8940656
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.74 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SL035D10B |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.08 |
Collapse Pressure | 580 |
Micron Rating | 10 |
OEM Replacement Brand | STAUFF |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3 |
Product Media | Cellulose |
Description
Main Filter MF0398192 replaces OEM SL035D10B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 5.74in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.083inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Plastic Bowl Less Drain (LRP-96-937)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (10X725LI)
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 115/230V AC Voltage, 48Z Frame, 1,725 Nameplate RPM (6K490)
- GATES Super HC Molded Notch Belts, 3VX826 (3VX826)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268873, Pressure Line, 10 micron, Outside-In (MF0436034)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164170, Pressure Line, 10 micron, Outside-In (MF0058860)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP800L10100W, Pressure Line, 100 micron, Outside-In (MF0061007)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2206FKS6H, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 929923, Pressure Line, 25 micron, Outside-In (MF0059808)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKS16H, Pressure Line, 10 micron, Outside-In (MF0058860)
- MAIN FILTER Hydraulic Filter, replaces FRANKLIN 1507066, Pressure Line, 10 micron, Outside-In (MF0059662)
- Main Filter Hydraulic Filtration