Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF SE160G20B, Pressure Line, 25 micron, Outside-In
Mfr # MF0060475
Zoro # G8785840
original price:
$109.99
5% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060475
- Zoro # G8785840
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE160G20B |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.56 |
OD Bottom | 3.56 |
ID Top | 1.9 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | STAUFF |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.772 |
Product Media | Glass |
Description
Main Filter MF0397956 replaces OEM SE160G20B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 12.91in OD Top: 3.563in OD Bottom: 3.563in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 1/4HP 200/230V 1075RPM 42 Mtr (MOT18731)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 18 In (QS 1 1/4 L 18)
- D&D Timing Belt, L, 0.5 x 26.5in PL, T71 (265L050)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9110, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH110DA12B, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron, Outside-In (MF0058398)
- MAIN FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron, Outside-In (MF0058784)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130SMX10, Pressure Line, 10 micron, Outside-In (MF0061025)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH301FV1, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces PARKER R920H0412A, Pressure Line, 10 micron, Outside-In (MF0058396)
- Main Filter Hydraulic Pressure Line Filters