Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF SE070G03B, Pressure Line, 3 micron, Outside-In
Mfr # MF0060198
Zoro # G8806728
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060198
- Zoro # G8806728
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE070G03B |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.34 |
Collapse Pressure | 435 |
Micron Rating | 3 |
OEM Replacement Brand | STAUFF |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Glass |
Description
Main Filter MF0397784 replaces OEM SE070G03B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 6.81in OD Top: 2.717in OD Bottom: 2.717in ID Top: 1.343inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Sight Steel Threaded 1/2In Flow Indicator (C-087-F-005)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- MAIN FILTER Hydraulic Filter, replaces LIEBHERR 10037620, Pressure Line, 10 micron, Outside-In (MF0060144)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH153FV1, Pressure Line, 25 micron, Outside-In (MF0058444)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE40910, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- MAIN FILTER Hydraulic Filter, replaces REXROTH 169021SH6XLF000M, Pressure Line, 5 micron, Outside-In (MF0058438)
- MAIN FILTER Hydraulic Filter, replaces WIX D03B10GAV, Pressure Line, 10 micron, Outside-In (MF0059702)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9453MPG, Pressure Line, 10 micron, Outside-In (MF0059338)
- Main Filter Hydraulic Pressure Line Filters