Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF SD010L10B, Pressure Line, 10 micron, Outside-In
Mfr # MF0575977
Zoro # G9086448
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575977
- Zoro # G9086448
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.09 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SD010L10B |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.79 |
OD Bottom | 1.79 |
ID Top | 0.81 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | STAUFF |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.286 |
Product Media | Cellulose |
Description
Main Filter MF0397464 replaces OEM SD010L10B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 4.09in OD Top: 1.79in OD Bottom: 1.79in ID Top: 0.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-12-30-P-A (ADNGF-12-30-P-A)
- TIMKEN TRB Two-Single-Row Assembly <4 OD, LM29700LA-90029 (LM29700LA-90029)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.4in.L (2517 X 1)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PMH851510250SS, Pressure Line, 250 micron, Outside-In (MF0422453)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P174298, Pressure Line, 20 micron, Outside-In (MF0061061)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1265325, Pressure Line, 10 micron, Outside-In (MF0436160)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2060602, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0803HN, Pressure Line, 3 micron, Outside-In (MF0058434)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 5 micron, Outside-In (MF0058436)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B05GV, Pressure Line, 5 micron (ZX-D46B05GV)
- Main Filter Hydraulic Pressure Line Filters