Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF RTE25D10B, Return Line, 10 micron, Outside-In
Mfr # MF0062289
Zoro # G8917888
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062289
- Zoro # G8917888
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.24 |
Details
Filter Style | Return Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RTE25D10B |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | STAUFF |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.471 |
Product Media | Cellulose |
Description
Main Filter MF0424390 replaces OEM RTE25D10B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Q-D Bushing - Inch Bore Type, M 3 7/16 (M 3 7/16)
- CARLISLE 520-5M-15 Synchro-Cog HT Synchronous Belt (520-5M-15)
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10BS2, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP101L181MB, Return Line, 1 micron, Outside-In (MF0062670)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE1B10Q, Return Line, 10 micron, Outside-In (MF0063247)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300089, Return Line, 10 micron, Outside-In (MF0430835)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P172465, Return Line, 25 micron, Inside-Out (MF0063597)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron, Outside-In (MF0062295)
- Main Filter Hydraulic Return Line Filters